This item is Discontinued.

Lab Safety Supply Ptfe Membrane, 4.7cm Diameter, PK50 12K975

Ptfe Membrane, 4.7cm Diameter, PK50 (Discontinued)

  • Mfr # 12K975
  • Zoro # G4555625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12K975
Zoro #
G4555625
UPC #
190735553237
Country of Origin
United States

Dimensions

Diameter
4.7cm
Pore Size
0.8 um

Details

Item
Membrane Filter
Material
PTFE
Grade
PTFE
For Use With
Liquids Or Air
Temp. Range
Nominal

Description

Membrane Filter, Diameter 4.7cm, Pore Size 0.8 um, Material PTFE, For Use With Liquids Or Air, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.