Lab Safety Supply
Safety Coated Bottle, 168mm H, 16 oz., PK12
Mfr # 52KA53
Zoro # G6419001
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Width 28mm
- Depth 165mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Conical Tube, 15ml, Poly, PK500 (6VMY0)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- Lab Safety Supply Bottles & Jars