Safety Coated Bottle, 205mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA54

  • Zoro # G6418995


product price:  $50.39
/pk 12, $4.20/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52KA54
Zoro #
G6418995
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Depth
211mm
Labware Height - English
8.1 in
Labware Depth - Metric
211 mm
Height
205mm
Width
33mm
Labware Screw Closure Size
20-400 mm
Labware Width - Metric
33 mm
Labware Height - Metric
205 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Overall Width - Metric
33 mm
Overall Height - Metric
205 mm
Minimum Screw Closure Size
20 mm
Overall Depth - Metric
211 mm

Details

Item
Sampling Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Nominal Capacity - English
32 oz
Labware Closure Color
Black
Labware Capacity - English
32 oz
Labware Closure Liner Design
PolyCone
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Special Features
Polycone Seal Liner
Labware Clarity
Transparent
Bottle/Jar Shape
Boston Round
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Capacity - Metric
950 mL
Labware Closure Material
Thermoset
Labware Nominal Capacity - Metric
950 mL
Labware Basic Material
Glass
Closure Liner Material
Polyethylene
Closure Liner Design
PolyCone
Basic Material
Glass
Closure Included
Yes
Graduated
No
Capacity - English
33.81 fl oz
Capacity - Metric
1 L
Closure Color
Black
Nominal Capacity - English
32 oz
Closure Type
Screw On
Body Material
Glass
Nominal Capacity - Metric
950 mL
Body Color
Clear
Bottle Type
Sampling
Clarity
Transparent

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.