Lab Safety Supply
Safety Coated Bottle, 76mm H, 1 oz., PK24
Mfr # 52KA56
Zoro # G6418977
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 76mm
- Autoclavable No
- Width 28mm
- Depth 63mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- LUBRIMATIC Adapter Needle Tip (05042)
- LAB SAFETY SUPPLY Specimen Container, Sterile, Pk280 (32V490)
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- Lab Safety Supply Labware