This item is Discontinued.

Lab Safety Supply Stereo Zoom Microscope, 0.7X-4.5X Mag 35Y982

Stereo Zoom Microscope, 0.7X-4.5X Mag (Discontinued)

  • Mfr # 35Y982
  • Zoro # G4987017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35Y982
Zoro #
G4987017
UPC #
190735557488
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Microscope
Eyepiece Protractor
Yes
Working Distance
100 mm
Optical Magnification Range
0.7X to 4.5X
Optical Field of View
20 mm
Includes
(2) Eyecups, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp
Eyepiece Type
Binocular
Light Source
Quartz Halogen
Stand Type
Standard
Features
Zoom
Optical Magnification
0.7X to 4.5X
Microscope Type
Stereo
Maximum Magnification Capability
45X
Product Type
Microscope
Optical Magnification - Minimum
0.7X
Optical Magnification - Maximum
4.5X

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source Quartz Halogen, Optical Field of View 20 mm, Optical Magnification 0.7X to 4.5X, Maximum Magnification Capability 45X, Manufacturers Warranty Length 1 yr, Working Distance 100 mm, Eyepiece Protractor Yes, Features Zoom, Includes (2) Eyecups, Dust Cover, Operation Manual, Spare Fuse, Spare Lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.