This item is Discontinued.

Lab Safety Supply Stirring Bar, Polygon, 5/8x5/16 In, PK10 21R562

Stirring Bar, Polygon, 5/8x5/16 In, PK10 (Discontinued)

  • Mfr # 21R562
  • Zoro # G4694225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R562
Zoro #
G4694225
UPC #
190735554203
Country of Origin
India

Dimensions

Size
5/8 in x 5/16 in

Details

Item
Stirring Bar
Color
White
Includes
Sample Container
Shape
Polygon
Coating
PTFE
Material
Alnico V Magnet

Description

Stirring Bar, Shape Polygon, Material Alnico V Magnet, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.