This item is Discontinued.

Lab Safety Supply Stirring Bar, Polygon, 60x7mm, PK5 21R563

Stirring Bar, Polygon, 60x7mm, PK5 (Discontinued)

  • Mfr # 21R563
  • Zoro # G4676201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R563
Zoro #
G4676201
UPC #
190735554210
Country of Origin
India

Dimensions

Size
60 x 7mm

Details

Item
Stirring Bar
Shape
Polygon
Includes
Sample Container
Coating
PTFE
Material
Alnico V Magnet
Color
White

Description

Stirring Bar, Shape Polygon, Material Alnico V Magnet, Color White, Coating PTFE, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.