This item is Discontinued.

Lab Safety Supply Stirring Bar, Round, 3/4x5/16 In, PK10 21R578

Stirring Bar, Round, 3/4x5/16 In, PK10 (Discontinued)

  • Mfr # 21R578
  • Zoro # G4652925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R578
Zoro #
G4652925
UPC #
190735554364
Country of Origin
India

Dimensions

Size
3/4 in x 5/16 in

Details

Color
White
Includes
Sample Container
Shape
Round
Item
Stirring Bar
Material
Alnico V Magnet
Coating
PTFE

Description

Stirring Bar, Shape Round, Material Alnico V Magnet, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.