This item is Discontinued.

Lab Safety Supply Syringe Filter, 1000mL, PK2 22CZ14

Syringe Filter, 1000mL, PK2 (Discontinued)

  • Mfr # 22CZ14
  • Zoro # G5303627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22CZ14
Zoro #
G5303627
UPC #
190735556047
Country of Origin
India

Details

Capacity
1000mL
Autoclavable
Yes
Filter Material
Polypropylene
Outlet Connection
Stepped Hose Barb
Compliance
FDA 21 CFR
Item
Syringe Filter
For Use With
Membrane Filtration

Description

Syringe Filter, Filter Material Polypropylene, Autoclavable Yes, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.