This item is Discontinued.

Lab Safety Supply Test Tube, Rim, Glass, 12mm X 100mm, PK72 5PTG0

Test Tube, Rim, Glass, 12mm X 100mm, PK72 (Discontinued)

  • Mfr # 5PTG0
  • Zoro # G0441506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PTG0
Zoro #
G0441506
UPC #
190735559703
Country of Origin
China

Dimensions

Labware Outside Dia. - Metric
12 mm
Labware Length - Metric
100 mm
Labware Length - English
3.94 in

Details

Labware Tube Type
Test Tube
Item
Test Tube with Rim
Labware Nominal Capacity - Metric
7 mL
Labware Basic Material
Glass
Autoclavable
Yes
Temp. Range (F)
0 Degrees to 248 Degrees F
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Temp. Range (C)
0 Degrees to 120 Degrees C
Special Features
Round bottom,beaded rim.
Max. Temp. (F)
248
Labware Nominal Capacity - English
0.1 oz
Max. Temp. (C)
120

Description

Test Tube With Rim, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round bottom,beaded rim., Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.