Lab Safety Supply
Translucent, Wash Bottle 32 oz., 4 Pack
Mfr # 24J897
Zoro # G4979606
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 32 oz
- Capacity 32 oz.
- Color White
- Height 275mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 20-1/2" to 28", No Arms, Black (BR-ESD-PMBCH-CR-T1-A0-CF-EC)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- Lab Safety Supply Bottles & Jars