This item is Discontinued.

Lab Safety Supply Vacuum Manifold, Glass Funnel, 3-Place 46Z316

Vacuum Manifold, Glass Funnel, 3-Place (Discontinued)

  • Mfr # 46Z316
  • Zoro # G5243996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46Z316
Zoro #
G5243996
UPC #
190735558331
Country of Origin
China

Dimensions

Size
18 in x 7.8 in x 15.2 in

Details

Item
Vacuum Manifold
Capacity
3-Place
Material
Glass/SS

Description

Vacuum Manifold, Material Glass/SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.