This item is Discontinued.

Lab Safety Supply Vacuum Manifold, SS Funnel, 3-Place 46Z319

Vacuum Manifold, SS Funnel, 3-Place (Discontinued)

  • Mfr # 46Z319
  • Zoro # G5244093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46Z319
Zoro #
G5244093
UPC #
190735558362
Country of Origin
China

Dimensions

Size
18 in x 7.8 in x 12.1 in

Details

Item
Vacuum Manifold
Capacity
3-Place
Material
stainless steel

Description

Vacuum Manifold, Material stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.