Shop All Pipettors
Lab Safety Supply
Volumetric Pipette, GradeB, Glass, 25mL, Pk8
Mfr # 5PTE8
Zoro # G2604393
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Material of Construction Glass
- Class B
- Length 530 mm
- Band Color Blue
Product Information
- Brand Lab Safety Supply
- MFR # 5PTE8
- Zoro # G2604393
- UPC # 190735559598
- Country of Origin China
- Category Pipettors
Dimensions
Length | 530 mm |
Details
Description
Volumetric Pipette,Grade B, Capacity 25 mL, Material of Construction Glass, Tolerance 0.06mL, Length 530 mm, Band Color Blue, Class B, Standards Volumetric Pipette,Grade B, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- DYNALON Clamp, PP, White, PK25 (670755)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- LAB SAFETY SUPPLY Pipette, 3 mL, PK500 (21F249)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- Lab Safety Supply Pipettes & Pipettors