This item is Discontinued.

Lab Safety Supply Weighing Dish, 75mL, 1-13/16in.D, PK100 38XJ90

Weighing Dish, 75mL, 1-13/16in.D, PK100 (Discontinued)

  • Mfr # 38XJ90
  • Zoro # G2613558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38XJ90
Zoro #
G2613558
UPC #
190735557853
Country of Origin
China

Dimensions

Diameter
2 3/4 in
Depth
1 1/4 in

Details

Item
Weighing Dish
Capacity
75mL
Color
Gray
Material
Aluminum
For Use With
Sampling, Weighing, Dispensing, Storage, Environmental Clean-Up, Food Processing, Evaporating or General Laboratory Use

Description

Weighing Dish, Capacity 75mL, Gray, Depth 1 1/4 in, Diameter 2 3/4 in, Aluminum, For Use With Sampling, Weighing, Dispensing, Storage, Environmental Clean-Up, Food Processing, Evaporating or General Laboratory Use, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.