Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9HUH9
Zoro #
G4116034
UPC #
-
Country of Origin
Unknown
Dimensions
Height
165mm
Diameter
75mm
Labware Height - Metric
165 mm
Details
Item
Environmental Sampling Bottle
Capacity
500mL/16 oz.
Mouth
Wide
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Basic Material
Plastic
Closure Material
Polypropylene
Labware Capacity - Metric
500mL
Description
Environmental Sampling Bottle, Closure Material Polypropylene, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.