CHEMICAL HCL 6.0N 2.5L
Mfr # LC153703
Zoro # G703615188
product price: $63.19
/eaKey Features
Chemical Formula
HCl
Chemical Container Size
2.5 L
Shelf Life
36 mo
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC153703
Zoro #
G703615188
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
2.5 L
Details
Chemical Formula
HCl
Shelf Life
36 mo
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST
Product Type
Hydrochloric Acid
Chemical Grade
Lab
Item
Hydrochloric Acid
Concentration
6 N (6 M)
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Standards
Traceable to NIST
Volume
2.5 L
Container Type
Bottle
Form
Liquid
Container Material
Clear Glass
REMOVE - Previous PI Node
H
Description
Hydrochloric Acid, Concentration 6 N (6 M), CAS Number 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.