Shop SPECTRUM
See all product information
Create Account
N-Hydroxysuccinimide, 25g
- Mfr # H0623-25G
- Zoro # G8286089
product price:Â
$
72.39
/ea
Key Features
Molecular Weight
115.09
Shelf Life
24 mo
Chemical Formula
C4H5NO3
Chemical Container Type
Bottle
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0623-25G
- Zoro #
- G8286089
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- N-Hydroxysuccinimide
- Molecular Weight
- 115.09
- Shelf Life
- 24 mo
- Chemical Formula
- C4H5NO3
- Chemical Container Type
- Bottle
- CAS Number
- 6066-82-6
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
Description
N-Hydroxysuccinimide, CAS Number 6066-82-6, Molecular Weight 115.09, Chemical Formula C4H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.