CHEMICAL SILVER NITRATE 0.0282N 500ML
Mfr # LC226501
Zoro # G003615963
product price: $39.69
/eaKey Features
Chemical Container Size
500 mL
Concentration
0.0282 N (0.0282 M)
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Product Type
Silver Nitrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC226501
Zoro #
G003615963
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
0.0282 N (0.0282 M)
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Product Type
Silver Nitrate
Special Information
1mL = 1mg Cl-
Chemical Grade
Lab
CAS Number
7732-18-5, 7761-88-8
Chemical Formula
AgNO3
Calibration Certificate
NIST
Item
Silver Nitrate
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
REMOVE - Previous PI Node
S
Features
1mL = 1mg Cl-
Quantity
500
Application
Titration
Volume
500 mL
Container Type
Bottle
Form
Liquid
Container Material
Amber Glass
Standards
Traceable to NIST
Description
Silver Nitrate, Concentration 0.0282 N (0.0282 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.