Shop RPI
See all product information
Create Account
Nitschs Vitamin Mixture, 10.85 Grams of Powder, Makes 100 Milliliters of 1000X Solution
- Mfr # N43010-0.1
- Zoro # G216560302
product price:Â
$
18.85
/ea
Key Features
Chemical Container Size
100 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N43010-0.1
- Zoro #
- G216560302
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Chemical Container Size
- 100 ml
Description
Powdered vitamin mixture as described by Nitsch & Nitsch 1969. Package contains vitamins to prepare a 1000X vitamin stock solution.Use 1ml vitamin stock solution to prepare 1 liter Nitsch medium of final vitamin concentration.Solubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White Powder Biotin: 0.05 mg/lFolic acid: 0.50 mg/lGlycine: 2.00 mg/lMyo-Inositol: 100.00 mg/lNicotinic Acid: 5.00 mg/lPyridoxine HCl: 0.50 mg/lThiamine HCl: 0.50 mg/lShipping Weight: 0.1301 lbsShipping Dimensions: 3.38 x 4.63 x 3.38Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.