This item is Discontinued.

Labchem Potassium Hydroxide 0.5N 1L LC193202

Potassium Hydroxide 0.5N 1L (Discontinued)

  • Mfr # LC193202
  • Zoro # G0842512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC193202
Zoro #
G0842512
UPC #
-
Country of Origin
United States

Details

Item
Potassium Hydroxide 0.5N 1L

Description

Potassium Hydroxide 0.5N 1L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.