
Culture tubes, Polypropylene, Non-graduated, 17x100 mm, Sterile w/2 Position Cap, 1000/PK
Mfr # 168599LC
Zoro # G704971788
product price:Â $382.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Overall Length
13.75 in
Width
12 in
Height
8.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168599LC
Zoro #
G704971788
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13.75 in
Width
12 in
Height
8.25 in
Description
These culture tubes are manufactured from premium quality polystyrene or polypropylene. Tubes are offered in two sizes: 12 x 75mm (nominal capacity 5ml) and 17 x 100mm (nominal capacity 15ml). Tubes are supplied sterile, capped with a two position polyethylene closure that can be adjusted for aerobic or anaerobic applications. Correct cap position is achieved with an easy one hand operation.
Gamma sterilizedTwo position cap
Research or further manufacturing use only, not for food or drug use.
Gamma sterilizedTwo position cap
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.