Shop LABCON NORTH AMERICA
See all product information
Create Account
Graduated Centrifuge Tubes, 15ml, Polypropylene, Sterile, 50 per Bag, 10 Bags per Case, 50PK
- Mfr # 163222LC
- Zoro # G816475471
product price:
$
204.99
/pk of 50, $4.10/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Tubes
Material
Polypropylene
Capacity
15 ML, Sterile, 50/Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 163222LC
- Zoro #
- G816475471
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Graduated Centrifuge Tubes, 15ml, Polypropylene, Sterile, 50 per Bag, 10 Bags per Case
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Type
- Tubes
- Material
- Polypropylene
- Capacity
- 15 ML, Sterile, 50/Bags
Description
Premium quality centrifuge tubes are available in a 15ml size. High clarity polypropylene has excellent chemical and temperature resistance. Tubes withstand temperature extremes from -80°C to +122°C and can be centrifuged at maximum of 12,500 RCFg.Size: 15mlPrinted graduationsPolypropyleneLeakproof screw capLarge marking areaFlat capShipping Weight: 8.9999 lbsShipping Dimensions: 21.00 x 11.00 x 10.50Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.