
Graduated Centrifuge Tubes, 15ml, Polypropylene, Non-Sterile, Tubes and Caps separate, 500PK
Mfr # 163221LC
Zoro # G416475451
product price: $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Capacity
15 ML, Non-Sterile, Bulk
Type
Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163221LC
Zoro #
G416475451
UPC #
-
Country of Origin
Unknown
Details
Item
Graduated Centrifuge Tubes, 15ml, Polypropylene, Non-Sterile, Tubes and Caps separate, 500 per case
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Capacity
15 ML, Non-Sterile, Bulk
Type
Tubes
Description
Premium quality centrifuge tubes are available in a 15ml size. High clarity polypropylene has excellent chemical and temperature resistance. Tubes withstand temperature extremes from -80°C to +122°C and can be centrifuged at maximum of 12,500 RCFg.Size: 15mlPrinted graduationsPolypropyleneLeakproof screw capLarge marking areaShipping Weight: 8.9999 lbsShipping Dimensions: 19.25 x 10.50 x 10.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.