Shop UNITED SCIENTIFIC
See all product information
Create Account
Culture Tube, 0.62" Dia, Colorless, PK1000
- Mfr # DCT051-1625
- Zoro # G022760750
product price:Â
$
134.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
125 mm
Special Features
Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
Body Material
Borosilicate Glass
Bottom Shape
Round
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT051-1625
- Zoro #
- G022760750
- UPC #
- 840287205657
- Country of Origin
- India
- Special Features
- Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
- Body Material
- Borosilicate Glass
- Bottom Shape
- Round
- Item
- Culture Tube
- Autoclavable
- Yes
- Body Color
- Colorless
- Basic Material
- Glass
- Tube Type
- Culture Tube
- Includes Closure
- No
- Graduated
- No
- For Use With
- Variety of Lab Settings
- Clarity
- Clear
- Compatible Product Type
- Variety of Lab Settings
Dimensions
- Overall Height - Metric
- 125 mm
- Body Diameter - Metric
- 16 mm
Description
Culture Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 16 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 125 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Variety of Lab Settings, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.