Graduated Centrifuge Tubes, 50ml, Polypropylene, Non-Sterile, Bulk, 500 per Case, 500PK

  • Mfr # 163227LC

  • Zoro # G316475469


product price: $189.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Type
Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Tube: Pp-Co (Polypropylene Copolymer), Cap: Hdpe
Capacity
50 ML, Non-Sterile, Bulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163227LC
Zoro #
G316475469
UPC #
-
Country of Origin
Unknown

Details

Type
Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Graduated Centrifuge Tubes, 50ml, Polypropylene, Non-Sterile, Bulk, 500 per Case
Material
Tube: Pp-Co (Polypropylene Copolymer), Cap: Hdpe
Capacity
50 ML, Non-Sterile, Bulk

Description

Premium quality centrifuge tubes are available in a 50ml size. High clarity polypropylene has excellent chemical and temperature resistance. Tubes withstand temperature extremes from -80 to 122 C and can be centrifuged at maximum of 12,500 RCR g.Printed graduationsLeakproof screw capLarge marking areaTube Material: PP-COCap Material: HDPENon-SterileShipping Weight: 18.0001 lbsShipping Dimensions: 14.75 x 17.00 x 20.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.