Zoro Homepage

Airflow Sensor, 29 in L

  • Mfr # 3277600

  • Zoro # G615544309


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Product Type
Airflow Sensor
Overall Length
29 in
Overall Width
4 in
Voltage
115V
Includes
Airflow Sensor, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3277600
Zoro #
G615544309
UPC #
-
Country of Origin
China

Dimensions

Overall Length
29 in
Overall Width
4 in

Details

Product Type
Airflow Sensor
Item
Airflow Sensor
Voltage
115V
Includes
Airflow Sensor, Mounting Hardware

Description

Fume Hood Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.