Zoro Homepage

Balance Enclosure, 51-1/4 in. H

  • Mfr # 3971596

  • Zoro # G3340648


product price: $26,750.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface
Overall Width
5 ft
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971596
Zoro #
G3340648
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
35 1/2 in
Width
60 in
Depth
35 1/2 in
Height
51 1/4 in
Cord Length
8 ft
Overall Height
4 1/4 ft
Interior Width
57 5/8 in
Interior Height
32 in
Interior Depth
30 in
Sash Opening Height
12 in
Outlet Outside Diameter
10 in
Sash Opening Width
4 3/4 ft

Details

Item
Filtered Balance Enclosure
Includes
Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
Material
Steel
Standards
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010, USP 800 Non-Sterile Compounding
Assembly
Unassembled
Filter Efficiency
99.99% at 0.3 micron
Air Flow
363CFM @ 60 FPM, 481 CFM @ 80FPM, 600CFM @ 100FPM
Number of Speeds
1
Display Type
Digital
Includes Work Surface
Yes
Includes Base
No
Housing Material
Aluminum
Frequency
60 Hz
Lighting Type
Fluorescent
Blower Type
Standard
Work Surface Material
Stainless Steel
Base Required
Base/Stand Required
Includes Air Flow Monitor
Yes
Work Surface Required
Work Surface Required
Blower Required
Blower Required
Housing Finish
Powder Coated
Industry Application
Pharmaceutical
Includes Blower
Yes
Number of Electrical Duplexes
0
Product Type
Biosafety Cabinet

Description

Filtered Balance Enclosure, Number of Speeds 1, Air Flow 363CFM @ 60 FPM, 481 CFM @ 80FPM, 600CFM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 51 1/4 in, Width 60 in, Depth 35 1/2 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.