Zoro Homepage

Balance Enclosure, 60 in.W, 50-13/32 in.H

  • Mfr # 3971575

  • Zoro # G3340681


product price: $18,326.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy
Overall Width
5 ft
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971575
Zoro #
G3340681
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
29 in
Width
60 in
Height
50 13/32 in
Depth
29 in
Cord Length
8 ft
Overall Height
4 1/4 ft
Sash Opening Width
4 3/4 ft
Sash Opening Height
12 in
Outlet Outside Diameter
10 in
Interior Width
57 5/8 in
Interior Depth
23 3/8 in
Interior Height
32 in

Description

Filtered Balance Enclosure, Number of Speeds 1, Air Flow 363CFM @ 60 FPM, 481 CFM @ 80FPM, 600CFM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 50 13/32 in, Width 60 in, Depth 29 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.