
Base Stand, 29 in D, 34-1/2 in H
Mfr # 5171600
Zoro # G815544321
product price: $1,510.99
/eaKey Features
Product Type
Base Stand
Overall Depth
29 in
Compatible Product Type
Logic Biosafety Cabinets
Color
White
Includes
Leveling Feet, Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5171600
Zoro #
G815544321
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
29 in
Adjustable Height - Minimum
30 in
Adjustable Height - Maximum
37 in
Overall Height
34 1/2 in
Overall Width
74 1/2 in
Details
Product Type
Base Stand
Item
Base Stand
Compatible Product Type
Logic Biosafety Cabinets
Color
White
Includes
Leveling Feet, Shelf
Material
Powder-Coated Steel
ADA Compliant
ADA Compliant
Mobility
Stationary
Number of Doors
0
Number of Shelves
1
Load Capacity
1,000 lb
Number of Drawers
0
Description
Fume Hood Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.