
Biosafety Cabinet, White, A2 BSC, 275 cfm
Mfr # 302380102
Zoro # G515544348
product price: $15,173.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Overall Height
61 7/8 in
Work Surface Material
Stainless Steel
Opening Height
8 in
Overall Width
42 3/8 in
Includes Work Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302380102
Zoro #
G515544348
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
61 7/8 in
Opening Height
8 in
Overall Width
42 3/8 in
Overall Depth
32 in
Cord Length
10 ft
Details
Item
Biosafety Cabinets
Work Surface Material
Stainless Steel
Includes Work Surface
Yes
Filter Type
HEPA
BSC Class
Class II
Color
Optic White
BSC Type
A2
Includes Base
Yes
Voltage
115V
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Frequency
60 Hz
Airflow Direction
Downflow
Base Required
Base/Stand Required
Current
12 A
Description
Biosafety Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.