
Biosafety Cabinet, White, A2 BSC, 473 cfm
Mfr # 302581002
Zoro # G415544363
product price: $19,256.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
Key Features
Voltage
115V
BSC Type
A2
Overall Depth
32 in
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Filter Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302581002
Zoro #
G415544363
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
32 in
Opening Height
8 in
Overall Width
66 3/8 in
Overall Height
61 7/8 in
Cord Length
10 ft
Details
Voltage
115V
BSC Type
A2
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Filter Type
HEPA
Airflow Direction
Downflow
Color
Optic White
Item
Biosafety Cabinets
Frequency
60 Hz
Includes Base
No
Current
16 A
Base Required
Base/Stand Required
Includes Work Surface
Yes
BSC Class
Class II
Work Surface Material
Stainless Steel
Description
Biosafety Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.