Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 578 cfm

  • Mfr # 302510002

  • Zoro # G915544368


product price: $18,277.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Includes Work Surface
Yes
Base Required
Base/Stand Required
Includes Base
No
Filter Type
HEPA
Airflow Direction
Downflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302510002
Zoro #
G915544368
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66 3/8 in
Overall Depth
32 in
Overall Height
61 7/8 in
Opening Height
10 in
Cord Length
10 ft

Details

Includes Work Surface
Yes
Base Required
Base/Stand Required
Includes Base
No
Filter Type
HEPA
Airflow Direction
Downflow
Item
Biosafety Cabinets
Voltage
115V
Work Surface Material
Stainless Steel
BSC Type
A2
Color
Optic White
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Current
16 A
BSC Class
Class II
Frequency
60 Hz

Description

Biosafety Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.