
Biosafety Cabinet, White, A2 BSC, 578 cfm
Mfr # 302510102
Zoro # G015544299
product price: $19,288.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
Key Features
Opening Height
10 in
Color
Optic White
Current
16 A
Base Required
Base/Stand Required
Airflow Direction
Downflow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302510102
Zoro #
G015544299
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
10 in
Cord Length
10 ft
Overall Height
61 7/8 in
Overall Width
66 3/8 in
Overall Depth
32 in
Details
Color
Optic White
Current
16 A
Base Required
Base/Stand Required
Item
Biosafety Cabinets
Airflow Direction
Downflow
Includes Work Surface
Yes
Filter Type
HEPA
Includes Base
Yes
Frequency
60 Hz
BSC Type
A2
Voltage
115V
Work Surface Material
Stainless Steel
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
BSC Class
Class II
Description
Biosafety Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.