Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 770 cfm

  • Mfr # 302610002

  • Zoro # G315544319


product price: $20,395.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
BSC Type
A2
Frequency
60 Hz
BSC Class
Class II
Filter Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302610002
Zoro #
G315544319
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 in
Overall Width
78 3/8 in
Overall Height
61 7/8 in
Cord Length
10 ft
Overall Depth
32 in

Details

Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
BSC Type
A2
Frequency
60 Hz
BSC Class
Class II
Filter Type
HEPA
Color
Optic White
Airflow Direction
Downflow
Item
Biosafety Cabinets
Work Surface Material
Stainless Steel
Voltage
115V
Current
16 A
Base Required
Base/Stand Required
Includes Base
No
Includes Work Surface
Yes

Description

Biosafety Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.