Zoro Homepage

Canopy Connection, 29 in L

  • Mfr # 3889212

  • Zoro # G915544290


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Product Type
Canopy Connection
Overall Length
29 in
Material
Powder-Coated Steel
Overall Width
38 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3889212
Zoro #
G915544290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
38 1/2 in
Overall Diameter
10 in

Details

Item
Canopy Connection
Product Type
Canopy Connection
Material
Powder-Coated Steel
Voltage
115V
Includes
Ventus II Exhaust Canopy

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.