Zoro Homepage

Carbon Filter for Formaldehyde

  • Mfr # 6938203

  • Zoro # G8288402


product price: $698.99
/ea
Free Shipping & Returns

Key Features

For Use With
Paramount Ductless Enclosures (9/2008 and Newer)
Overall Depth
15 in
Filter Efficiency
Varies by Chemical
Compatible Product Type
Paramount Ductless Enclosures
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6938203
Zoro #
G8288402
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Width
18 in
Nominal Depth
15 in
Nominal Height
1 3/4 in
For Nominal Width
6 ft
Overall Height
1 1/2 in
Nominal Width
2 ft, 3 ft, 4 ft, 5 ft, 6 ft

Details

Item
Filter
For Use With
Paramount Ductless Enclosures (9/2008 and Newer)
Filter Efficiency
Varies by Chemical
Compatible Product Type
Paramount Ductless Enclosures
Product Type
Filter
Filter Type
Carbon

Description

Filter, 15 in, 1 3/4 in, 2 ft, 3 ft, 4 ft, 5 ft, 6 ft, Filter Efficiency Varies by Chemical, For Use With Paramount Ductless Enclosures (9/2008 and Newer), Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.