Carbon Filter For Radiosotope
Mfr # 6938205
Zoro # G8430012
product price: $747.99
/ea
Free Shipping & Returns
Key Features
For Use With
Paramount Ductless Enclosures (9/2008 and Newer)
Overall Height
1 1/2 in
Filter Type
Carbon
Overall Depth
15 in
Filter Efficiency
Varies by Chemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6938205
Zoro #
G8430012
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Depth
15 in
Nominal Depth
15 in
Nominal Width
2 ft, 3 ft, 4 ft, 5 ft, 6 ft
Nominal Height
1 3/4 in
Overall Width
18 in
For Nominal Width
6 ft
Details
Item
Filter
For Use With
Paramount Ductless Enclosures (9/2008 and Newer)
Filter Type
Carbon
Filter Efficiency
Varies by Chemical
Compatible Product Type
Paramount Ductless Enclosures
Product Type
Filter
Compatible with Manufacturer Model Number
6963XXX
Description
Filter, 15 in, 1 3/4 in, 2 ft, 3 ft, 4 ft, 5 ft, 6 ft, Filter Efficiency Varies by Chemical, For Use With Paramount Ductless Enclosures (9/2008 and Newer), Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.