DryBathBlock, 20 Wells, 15"W, Alum, Gry
- Mfr # 7322000
- Zoro # G8318396
product price:Â
$
2,958.99
/ea
Free Shipping & Returns
Key Features
Width
15"
Overall Height
13 in
Accuracy
+/-0.1
Material
Aluminum
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7322000
- Zoro #
- G8318396
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Bath Block
- Accuracy
- +/-0.1
- Material
- Aluminum
- Base Material
- Aluminum
- For Use With
- (50) 20 x 150mm Size Tubes, Mfr. No. 7320020
- Product Type
- Dry Bath Block
- Number of Wells
- 20
- Includes Thermometer Well
- Yes
- Volume Capacity
- 1,500 mL
- For Dry Bath Configuration
- Single Block
- Color
- Gray
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Width
- 15"
- Overall Height
- 13 in
- Height
- 13"
- Overall Depth
- 15 in
- Overall Width
- 15 in
- Depth
- 15"
- Overall Length
- 15 in
- Well Depth
- 150 mm
- Well Diameter
- 150 mm
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
DryBathBlock, 20 Wells, 15"W, Alum, Gry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.