Zoro Homepage

Filter, 11 In. W, 8-1/2 In. H, 7 In. D

  • Mfr # 5225105

  • Zoro # G4242095


product price: $435.99
/ea
Free Shipping & Returns

Key Features

For Use With
Precise HEPA Filtered Glove Boxes, XPert Weigh Boxes
Includes
Filter
Type
HEPA
Nominal Height
8 1/2 in
Actual Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5225105
Zoro #
G4242095
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
8 1/2 in
Actual Depth
7 in
Actual Height
8.5 in
Nominal Depth
7 in
Actual Width
11 in
Nominal Width
11 in
Overall Width
11 in
Overall Depth
7 in
Overall Height
8 1/2 in
For Nominal Width
4 3/8 ft

Details

Item
Filter
For Use With
Precise HEPA Filtered Glove Boxes, XPert Weigh Boxes
Includes
Filter
Type
HEPA
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
Standards
ROHS Compliant
Filter Type
HEPA
Compatible Product Type
Precise HEPA Filtered Glove Boxes, XPert Weigh Boxes
Product Type
Filter

Description

Filter, HEPA, 7 in, 8 1/2 in, 11 in, 7 in, 8.5 in, 11 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Precise HEPA Filtered Glove Boxes, XPert Weigh Boxes, ROHS Compliant, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.