Zoro Homepage

Filter, 30 In. W, 9 In. D, 12 In. H

  • Mfr # 6961302

  • Zoro # G2302006


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Type
Ammonia
For Use With
Fume Absorbers (2005 and Newer)
Nominal Depth
9 in
Overall Height
12 in
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6961302
Zoro #
G2302006
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
9 in
Overall Height
12 in
Nominal Height
12 in
Overall Width
26 in
Nominal Width
2 1/2 ft, 5 ft
Actual Width
26 in
Actual Height
12 in
Actual Depth
9 in
Overall Depth
9 in
For Nominal Width
5 ft

Details

Type
Ammonia
For Use With
Fume Absorbers (2005 and Newer)
Construction Material
Carbon
Item
Filter
Filter Efficiency
Varies by Chemical
Filter Type
Carbon
Product Type
Filter
Compatible Product Type
Fume Adsorbers

Description

Filter, Ammonia, 9 in, 12 in, 2 1/2 ft, 5 ft, 9 in, 12 in, 26 in, Filter Efficiency Varies by Chemical, For Use With Fume Absorbers (2005 and Newer), Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.