Zoro Homepage

Filter, 37x74x5"

  • Mfr # 1489005

  • Zoro # G2684039


product price: $2,108.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Actual Depth
32 in
Actual Height
5 in
Actual Width
74 in
Nominal Depth
32 in
Nominal Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489005
Zoro #
G2684039
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
32 in
Actual Height
5 in
Actual Width
74 in
Nominal Depth
32 in
Nominal Height
5 in
Nominal Width
6 1/4 ft
Overall Width
6 1/4 ft
For Nominal Width
4 ft
Overall Depth
32 in
Overall Height
5 in

Details

Item
Filter
Type
HEPA
Standards
ROHS Compliant
Product Type
Filter
Compatible Product Type
Nexus Horizontal Clean Benches Enclosure, Purifier Horizontal Clean Benches
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
For Use With
4 ft Nexus Horizontal Clean Benches Enclosure, 4 ft Purifier Horizontal Clean Benches
Filter Type
HEPA

Description

Filter, HEPA, 32 in, 5 in, 6 1/4 ft, 32 in, 5 in, 74 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With 4 ft Nexus Horizontal Clean Benches Enclosure, 4 ft Purifier Horizontal Clean Benches, ROHS Compliant, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.