Zoro Homepage

Filtered Balance System, 60 Hz, 36" L

  • Mfr # 3971302

  • Zoro # G8336527


product price: $11,933.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy
Overall Width
36 in
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971302
Zoro #
G8336527
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
29 in
Overall Height
41 1/4 in
Length
36 in
Height
41 1/4 in
Cord Length
8 ft
Depth
29 in
Width
36 in
Diameter
6 in
Interior Height
22 3/4 in
Interior Depth
23 3/8 in
Sash Opening Width
33 5/8 in
Sash Opening Height
9 3/8 in
Outlet Outside Diameter
6 in
Interior Width
33 5/8 in

Details

Item
Filtered Balance System
Includes
Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
Number of Speeds
1
Standards
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010
Agency Compliance
ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2, SEFA 1, UL 61010
Comes With
Fluorescent Lamp
Series
RXPert
Finish
Powder Coated
Type
Balance Enclosure
Filter Efficiency
99.99% at 0.3 micron
Hz
60
Air Flow
0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm)
Display Type
Digital
Assembly
Unassembled
Number of Electrical Duplexes
0
Base Required
Base/Stand Required
Includes Air Flow Monitor
Yes
Includes Base
No
Blower Type
Standard
Lighting Type
Fluorescent
Includes Work Surface
Yes
Frequency
60 Hz
Includes Blower
Yes
Industry Application
Pharmaceutical
Work Surface Material
Epoxy Resin
Product Type
Biosafety Cabinet
Work Surface Required
Work Surface Required
Face Velocity with Sash Fully Open
80 fpm
Housing Finish
Powder Coated
Blower Required
Blower Required
Housing Material
Aluminum

Description

Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, Height 41 1/4 in, Width 36 in, Depth 29 in, Length 36 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.