Zoro Homepage

Filtered Enclosure, 29 in W, 48" L, 37 3/32 in H

  • Mfr # 3950402

  • Zoro # G3484577


product price: $13,096.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
8 ft Cord
Overall Width
4 ft
Voltage
100 to 115V AC
Color
Gray
For Use With
Powders and Particulates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3950402
Zoro #
G3484577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
29 in
Inside Width
45 39/64 in
Inside Height
22 45/64 in
Overall Length
48 in
Inside Length
23 13/32 in
Opening Size
9 13/32 in
Width
29 in
Length
48"
Overall Height
37 1/8 in
Depth
48 in
Height
37 3/32 in
Cord Length
8 ft
Opening Width
45 5/8 in
Sash Opening Height
9 3/8 in
Interior Width
45 5/8 in
Sash Opening Width
45 5/8 in
Interior Height
22 3/4 in
Opening Height
9 3/8 in
Interior Depth
23 3/8 in

Description

Filtered Enclosure, Filter Type HEPA, Overall Height 37 1/8 in, Overall Width 4 ft, Overall Length 48 in, Inside Height 22 45/64 in, Inside Length 23 13/32 in, Inside Width 45 39/64 in, Opening Size 9 13/32 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Compliance UL/CSA, Width 29 in, Depth 48 in, Height 37 3/32 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.