Zoro Homepage

Filtered Enclosure, 36 in W, 29 in L, 38 3/8 in H

  • Mfr # 3940300

  • Zoro # G3484531


product price: $8,251.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
8 ft Cord
Overall Width
36 in
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Powder Weighing Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3940300
Zoro #
G3484531
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
29 in
Duct Width
6 in
Height
38 3/8 in
Width
36 in
Length
29 in
Depth
29 in
Cord Length
8 ft
Inside Height
22-45/64"
Overall Height
38 1/4 in
Inside Width
33-39/64"
Overall Length
36"
Inside Length
23-13/32"
Opening Size
9-13/32"
Outlet Outside Diameter
6 in
Interior Depth
23 3/8 in
Sash Opening Width
33 5/8 in
Sash Opening Height
9 3/8 in
Interior Height
22 3/4 in
Interior Width
33 5/8 in

Details

Item
Filtered Enclosure
Includes
8 ft Cord
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Powder Weighing Operations
Construction Material
Aluminum ( Frame), Steel (Rear)
Coating
Epoxy
Phase
Single
Agency Compliance
ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, Modified ASHRAE 110, SEFA 1, UL 61010-1
Mount
Base Cabinet or Stand
Finish
Powder-Coated Steel
Air Flow
0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm)
Hz
50/60
Series
XPert
Amps AC
0.3
Material
Steel
Standards
ANSI Z9.5, CAN/CSA C22.2, ETL, Modified ASHRAE 110, SEFA 1, UL
Number of Filters Required
1
Voltage (AC)
115
Compliance
UL/CSA
CFM
130
Assembly
Unassembled
Range
175 dBA/80 fpm
Filter Type
HEPA
Filter Efficiency
99.99% at 0.3 micron
Blower Required
Blower Required
Housing Finish
Epoxy Coated
Number of Electrical Duplexes
0
Work Surface Required
Work Surface Required
Face Velocity with Sash Fully Open
80 fpm
Housing Material
Aluminum
Includes Air Flow Monitor
No
Product Type
Filtered Balance Station
Includes Work Surface
No
Base Required
Base/Stand Required
Includes Base
No
Frequency
60 Hz
Industry Application
Pharmaceutical
Lighting Type
Fluorescent
Current
0.3 A
Includes Blower
No

Description

Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.3 Amps AC, Height 38 3/8 in, Width 36 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes 8 ft Cord, Cord Length 8 ft, Series XPert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.