Fume Hood, 60 in W, 31 3/4 in L, 66 in H

  • Mfr # 100500060

  • Zoro # G3446646


product price:  $14,024.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Built-In Exhaust Blower
Overall Width
5 ft
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100500060
Zoro #
G3446646
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
31 3/4 in
Length
31 3/4 in
Width
60 in
Height
66 in
Depth
31 3/4 in
Overall Length
31.7"
Inside Length
60"
Inside Width
50.1"
Opening Size
28"
Overall Height
66"
Inside Height
37.5"
Interior Depth
4 1/4 ft
Interior Height
43 7/8 in
Interior Width
23 1/4 in
Sash Opening Height
28 in

Details

Item
Fume Hood
Includes
Built-In Exhaust Blower
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
Construction Material
Thermal Plastic
Coating
Powder Coated
Hz
60
Amps AC
5
Number of Speeds
1
Mount
Benchtop
Series
Protector Premier
Phase
Single
Air Flow
By-Pass
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8
Finish
Powder-Coated Steel
Standards
ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
CFM
595
Assembly
Fully Assembled
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Voltage (AC)
230
Display Type
Digital
Product Type
Laboratory Hood
Blower Type
Standard
Includes Work Surface
No
Housing Finish
Powder Coated
Frequency
60 Hz
Housing Material
Steel
Includes Base
No
Includes Blower
Yes
Lighting Type
LED
Current
5 A

Description

Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 208 to 230V AC, 60 Hz, Single Phase, 5 Amps AC, Height 66 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Built-In Exhaust Blower, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.