Shop All Fume Hoods
Labconco
Fume Hood, 72 in 31 3/4 in L x
Mfr # 100600020
Zoro # G3446591
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$11,321.99
Free 30-Day Returns
Key Features
- Width 72 in
- CFM 735
- Hz 50/60
- For Use With Remote Blower, 12.8" ID Exhaust Connection
- Overall Height 59"
Product Information
- Brand Labconco
- MFR # 100600020
- Zoro # G3446591
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 72 in |
Overall Height | 59" |
Overall Width | 72" |
Overall Length | 31.7" |
Height | 59 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Width | 62.1" |
Inside Height | 37.5" |
Inside Length | 72" |
Opening Size | 28" |
Details
Description
Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208-230V, 50/60 Hz, 1 Phase, 5 Amps AC, Height 59 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, Glacier White, Includes 1-Piece Molded Fiberglass Liner, ADA-Compliant Light and Blower Switches, Prewired T8 LED Lighting, Series Protector Premier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- GLOBE SCIENTIFIC Cap, Lavender, Polyethylene, PK1000 (118115L)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- Labconco Laboratory Hoods & Enclosures