Fume Hood, 72 in W, 31 3/4 in L, 59 in H

  • Mfr # 100600000

  • Zoro # G3446619


product price:  $11,893.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Molded Fiberglass Liner, Pre-Wired T8 LED Lighting
Overall Width
6 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100600000
Zoro #
G3446619
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
31 3/4 in
Height
59 in
Depth
31 3/4 in
Width
72 in
Length
31 3/4 in
Opening Size
28"
Overall Height
4 7/8 ft
Overall Length
31.7"
Inside Width
62.1"
Inside Length
72"
Inside Height
37.5"
Interior Width
23 1/4 in
Interior Depth
5 1/4 ft
Interior Height
43 7/8 in
Sash Opening Height
28 in
Sash Opening Width
23 1/4 in
Outlet Outside Diameter
12 3/4 in

Details

Item
Fume Hood
Includes
Molded Fiberglass Liner, Pre-Wired T8 LED Lighting
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Mount
Benchtop
Amps AC
10
Series
Protector Premier
Air Flow
By-Pass
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Construction Material
Thermal Plastic
Hz
50/60
Coating
Powder Coated
Finish
Powder-Coated Steel
Phase
Single
Material
Powder-Coated Steel
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, ETL Listed, NFPA 45, SEFA 1, UL
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
CFM
735
Assembly
Fully Assembled
Voltage (AC)
115
Display Type
Digital
Includes Air Flow Monitor
No
Includes Work Surface
No
Sash Movement Direction
Vertical
Face Velocity with Sash Fully Open
60 fpm
Blower Required
Blower Required
Work Surface Required
Work Surface Required
Housing Material
Steel
Product Type
High Performance Ducted Fume Hood
Includes Base
No
Base Required
Base/Stand Required
Includes Blower
No
Lighting Type
LED
Current
10 A
Frequency
50/60 Hz
Housing Finish
Powder Coated
Number of Electrical Duplexes
1

Description

Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Molded Fiberglass Liner, Pre-Wired T8 LED Lighting, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.