Fume Hood, 72 in W, 31 3/4 in L, 66 in H

  • Mfr # 100600061

  • Zoro # G3446549


product price: $16,649.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Built-In Exhaust Blower and (2) Service Fixtures
Overall Width
6 ft
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100600061
Zoro #
G3446549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
31 3/4 in
Length
31 3/4 in
Height
66 in
Depth
31 3/4 in
Width
72 in
Overall Length
31.7"
Inside Length
72"
Opening Size
28"
Inside Height
37.5"
Overall Height
66"
Inside Width
62.1"
Interior Width
23 1/4 in
Interior Height
43 7/8 in
Interior Depth
5 1/4 ft
Sash Opening Height
28 in

Details

Item
Fume Hood
Includes
Built-In Exhaust Blower and (2) Service Fixtures
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
Construction Material
Thermal Plastic
Coating
Powder Coated
Amps AC
5
Phase
Single
Mount
Benchtop
Air Flow
By-Pass
Series
Protector Premier
Finish
Powder-Coated Steel
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8
Hz
60
Number of Speeds
1
Standards
ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
Assembly
Fully Assembled
Display Type
Digital
Voltage (AC)
230
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
CFM
735
Product Type
Laboratory Hood
Lighting Type
LED
Current
5 A
Blower Type
Standard
Housing Finish
Powder Coated
Housing Material
Steel
Includes Blower
Yes
Includes Base
No
Frequency
60 Hz
Includes Work Surface
No

Description

Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 208 to 230V AC, 60 Hz, Single Phase, 5 Amps AC, Height 66 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Built-In Exhaust Blower and (2) Service Fixtures, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.