Fume Hood, 72 in W, 37 3/4 in L, 59 in H

  • Mfr # 110610020

  • Zoro # G3446856


product price:  $13,682.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Pre-Wired LED Lighting
Overall Width
6 ft
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110610020
Zoro #
G3446856
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
37 3/4 in
Depth
37 3/4 in
Length
37 3/4 in
Height
59 in
Width
72 in
Overall Height
59"
Inside Length
72"
Overall Length
37.7"
Opening Size
28"
Inside Width
62.1"
Inside Height
37.5"
Interior Width
27 1/4 in
Interior Depth
5 1/4 ft
Sash Opening Height
28 in
Interior Height
42 3/4 in

Details

Item
Fume Hood
Includes
Pre-Wired LED Lighting
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
Construction Material
Steel
Coating
Powder Coated
Phase
Single
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8; CE Conformity Marking (230V models)
Mount
Benchtop
Series
Protector XStream
Hz
50/60
Amps AC
5
Finish
Powder-Coated Steel
Air Flow
By-Pass
Material
Powder-Coated Steel
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
CFM
690
Display Type
Digital
Assembly
Fully Assembled
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Voltage (AC)
230
Frequency
50/60 Hz
Current
5 A
Includes Base
No
Product Type
Laboratory Hood
Housing Material
Steel
Lighting Type
LED
Includes Work Surface
No
Includes Blower
No
Housing Finish
Powder Coated

Description

Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 72 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Pre-Wired LED Lighting, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8; CE Conformity Marking (230V models), For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.